Conduit Outlet Box, Type: LB Explosion-Proof/Dust-tight, NEMA 7/9, (2) 3/4" Hubs
Item #: 34099
Cat #: XJLB-3
UPC: 781063172964
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type: LB Explosion-Proof/Dust-tight, NEMA 7/9, (2) 3/4 Inch Hubs, Material: Steel, Designed for General Wiring in Hazardous Locations.
Overview
Conduit Outlet Box, Type: LB Explosion-Proof/Dust-tight, NEMA 7/9, (2) 3/4 Inch Hubs, Material: Steel, Designed for General Wiring in Hazardous Locations.
Also known as: 781063172964, XJLB-3
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Material: | Malleable Iron |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)