Breaker, Miniature, 2A, 240V, 2P, DIN Rail Mount, Lug In, Lug Out

Item #: 340987

Cat #: 60137

UPC: 785901208600

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2 Amp, 240 Volt AC, 2-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve

Overview

Breaker, Miniature, 2 Amp, 240 Volt AC, 2-Pole, Din Rail Mount, Box Lug In, Box Lug Out, C Curve
Also known as: 785901208600, 60137

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 120, 240
Amps: 2

Customer Reviews

No reviews for this product
(0)