4 GANG DEEP BOX, 1IN & 3/4IN KO'S

Item #: 34097

Cat #: H4BD-3/4-1

UPC: 785991113150

Sign In or Register to view pricing and more.
Documents & Guides
Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit

Overview

Four Gang Drawn-Style Gang Box, 110 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Tall x 2-1/2 Inches Deep, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Also known as: 785991113150, H4BD-3/4-1

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Gangs: 4
Cubic Inches: 110 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Gangs: 4
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 110 in³

Customer Reviews

No reviews for this product
(0)