60W A19 Incandescent Lamp, Silver Crown

Item #: 340942

Cat #: S3955

UPC: 045923039553

Sign In or Register to view pricing and more.
60 Watt A19 Incandescent; Silver Crown; 1500 Average rated hours; 580 Lumens; Medium Base; 130 Volt

Overview

60 Watt A19 Incandescent; Silver Crown; 1500 Average rated hours; 580 Lumens; Medium Base; 130 Volt
Also known as: 045923039553, S3955

Specifications

Base: Medium Screw (E26)
Color: Chrome
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 580
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 580
Shape: A19 (Arbitrary)
Dimmable: Yes
Color: Chrome
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)