Enclosure, Pilot Device, 22.5 mm, 4 Hole, Steel, Type 12/13

Item #: 34089

Cat #: E4PBGXM

UPC: 783510135317

Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 4 Element, 2 Contact Block Depth, NEMA 12, 13.
nVent HOFFMAN HOFE4PBGXM are designed to house 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.
Also known as: 783510135317, E4PBGXM

Specifications

Size: 22.5 mm
Type: Enclosure, 4 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Size: 22.5 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Type: Enclosure, 4 Element
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)