Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P, Open

Item #: 340842

Cat #: 8536SCO3V03H30

UPC: 785901807049

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State, Motor Logic, Overloads, Class 10/20

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, Open, 3-Pole, Solid State, Motor Logic, Overloads, Class 10/20
Also known as: 785901807049, 8536SCO3V03H30

Specifications

Phase: 3
Poles: 3
Size: 1
Volts AC Control: 240
Type: Starter, Open
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Size: 1
Type: Starter, Open
Volts AC: 600
Poles: 3
Volts AC Control: 240
Amps: 27
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)