SQD 8502SD02V03 240V CNTCTR

Item #: 340834

Cat #: 8502SDO2V03

UPC: 785901881537

Sign In or Register to view pricing and more.
SQD 8502SD02V03 240V CNTCTR

Overview

SQD 8502SD02V03 240V CNTCTR
Also known as: 785901881537, 8502SDO2V03

Specifications

Type: 3-Pole
Size: 2
Standards: California Proposition 65
Type: 3-Pole
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)