Sign In or Register to view pricing and more.
Documents & Guides
Mounting Hood, Size: 1-1/4" Hub, Material: Cast Copper-Free Aluminum, Lamp Type: High Pressure Sodium and Pulse Start Metal Halide, Mounting: 90° Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low.
Overview
Mounting Hood, Size: 1-1/4" Hub, Material: Cast Copper-Free Aluminum, Lamp Type: High Pressure Sodium and Pulse Start Metal Halide, Mounting: 90° Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low.
Also known as: 781381548489, KPST125
Specifications
Type: | Mounting Hood |
Material: | Aluminum |
Type: | Mounting Hood |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)