STARTER 240VAC

Item #: 340741

Cat #: 8536SAG11V02A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SAG11V02A STARTER 240VAC

Overview

SQD 8536SAG11V02A STARTER 240VAC
Also known as: 8536SAG11V02A

Specifications

Type: Starter
IP/NEMA Rating: NEMA 1
Phase: 1
Size: 00
Type: Starter
Phase: 1
IP/NEMA Rating: NEMA 1
Size: 00

Customer Reviews

No reviews for this product
(0)