HORIZONTAL BEND
Item #: 340708
Cat #: 6A-36-45HB24
UPC: 781011211516
Documents & Guides
No Documents Available
BLN 6A-36-45HB24 HORIZONTAL BEND,
Sign In or Register to view pricing and more.
Overview
BLN 6A-36-45HB24 HORIZONTAL BEND,
Also known as: 781011211516, 6A-36-45HB24
Specifications
Angle: | 45° |
Material: | Aluminum |
Angle: | 45° |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)