UNILET 3/4 LESS COVER

Item #: 340677

Cat #: GRFT75LC

UPC: 781381438957

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Explosion-Proof Conduit Outlet Box, Style T, Hub Size 3/4 Inch, Hub Type External, Number of Hubs 3, Hub Location (3) Side, Capacity 18 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance, Exclude Cover

Overview

Explosion-Proof Conduit Outlet Box, Style T, Hub Size 3/4 Inch, Hub Type External, Number of Hubs 3, Hub Location (3) Side, Capacity 18 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Flanged, Approval UL, CSA C22.2, Application General Purpose Wiring, Pulling of Wire, Connect Conduit Length and Change Direction of Conduit Run, Provide Access for Maintenance, Exclude Cover
Also known as: 781381438957, GRFT75LC

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Number of Hubs: 3
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Number of Hubs: 3
Diameter: 3/4 in
Hub Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)