Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Indication, 600V

Item #: 340645

Cat #: FRS-R-30ID

UPC: 051712204606

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

Fuse, 30 Amp Class RK5 Dual-Element, Time-Delay, Permanent Fuse Indication, 600 Volt, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating
Also known as: 051712204606, FRS-R-30ID

Specifications

Speed: Time Delay, Slow Blow
Amps: 30
Class: RK5
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: FRS
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: RK5
Volts DC: 300
Family / Style: FRS
Interrupt Rating AC: 200 kA
Amps: 30
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)