Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size

Item #: 34063

Cat #: NPJ8I

UPC: 883778106385

Documents & Guides
Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Mid-Size
Also known as: 883778106385, NPJ8I

Specifications

Size: Midway
Type: Wallplate, Duplex, 1-Gang
Mounting: Device
Gangs: 1
Color: Ivory
Material: Nylon
Size: Midway
Mounting: Device
Color: Ivory
Type: Wallplate, Duplex, 1-Gang
Gangs: 1
Material: Nylon

Customer Reviews

No reviews for this product
(0)