600V 5A SEMICOND FUSE

Item #: 34061

Cat #: A60Q5-2

UPC: 782001949075

Sign In or Register to view pricing and more.
Documents & Guides
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.

Overview

A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
A60Q Amp-Trap® Form 101 high speed fuses feature the only 600V AC / DC rating in the industry of similar size (1-1/2" x 13/32") fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
Also known as: 782001949075, A60Q5-2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Amps: 5
Volts DC: 600
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Family / Style: A60Q
Speed: Extreme Fast Acting
Diameter: 13/32 in
Amps: 5
Volts AC: 600
Class: Midget
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting
Length: 1 1/2 in
Volts DC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Family / Style: A60Q

Customer Reviews

No reviews for this product
(0)