TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V DC coil

Item #: 340598

Cat #: LC2D096BD

UPC: 785901642121

Sign In or Register to view pricing and more.
TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V DC coil

Overview

TeSys Deca reversing contactor - 3P(3 NO) - AC-3 - <= 440 V 9 A - 24 V DC coil
LC2D096BD is a Schneider Electric 3-pole TeSys D reversing contactor for motor applications up to 4kW@400V. It provides 24V DC coils, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), power and control connections by ring-lugs screw terminals. Equipped with pre-wired reversing power connections, and mechanical interlock. Compact (90mm width), DIN-rail mounting, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901642121, LC2D096BD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)