Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type EYD Vertical Drain/Sealing Fitting, Size: 1 IN, Malleable Iron Body, Seal Cover And Filler Plug, Stainless Steel Drain/Breather, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-3/4 IN Body Diameter X 4-3/8 IN Ove
Overview
OZ-Gedney Type EYD Vertical Drain/Sealing Fitting, Size: 1 IN, Malleable Iron Body, Seal Cover And Filler Plug, Stainless Steel Drain/Breather, Finish: Zinc Electroplated, Connection: Tapered FNPT, Dimensions: 1-3/4 IN Body Diameter X 4-3/8 IN Ove
Also known as: 783126141047, EYD-100
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)