Transformer, Control, 150VA, 2 Primary, 1 Secondary Fuse Clip

Item #: 340456

Cat #: 1497A-A4-M6-3-N

UPC: 662074694006

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, Control, 150 VA, 220/440 Volt, 230/460 Volt, 240/480 Volt Primary, 110/115/120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block/Clips

Overview

Transformer, Machine Tool, Control, 150 VA, 220/440 Volt, 230/460 Volt, 240/480 Volt Primary, 110/115/120 Volt Secondary, 2 Primary and 1 Secondary Fuse Block/Clips
Also known as: 662074694006, 1497A-A4-M6-3-N

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 150
Primary Voltage: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)