This product has been discontinued.

Electronic Ballast, Compact Fluorescent, 2-Lamp, 26/32/42W, 120-277V
Item #: 340438
Cat #: QTP-2X26/32/42-UNV-P-M
UPC: 046135518034
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DT/E Ballast Factor: Normal, Standard Case Qty: 18 Sylvania Part # 51803
Sign In or Register to view pricing and more.
Overview
Electronic Ballast, Compact Fluorescent, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 26/32/42, 120-277 Volt, Lamp Type: DT/E Ballast Factor: Normal, Standard Case Qty: 18 Sylvania Part # 51803
Also known as: 046135518034, QTP-2X26/32/42-UNV-P-M
Specifications
Wattage: | 42, 32, 26 |
Type: | Programmed Start, Electronic |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 42, 32, 26 |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Type: | Programmed Start, Electronic |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)