Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 340289

Cat #: 1585J-M8HBJM-20

UPC: 885630022116

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 20 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Foil & Braided Shield, 20 meter
Our Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.
Also known as: 885630022116, 1585J-M8HBJM-20

Specifications

Type: Connection Cable
Color: Teal
Conductors: 4 Pair
Length: 20 m
Type: Connection Cable
Conductors: 4 Pair
Color: Teal
Length: 20 m

Customer Reviews

No reviews for this product
(0)