Disconnect Switch, AC, 30A, 2P, 120/240V, Fused, Pull-Out, Metallic

Item #: 340270

Cat #: DPF221RP

UPC: 782114103210

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

Overview

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Packaged for Retail Sale. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
Also known as: 782114103210, DPF221RP

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)