Multi-Tap Connector, Insulated, Aluminum

Item #: 340227

Cat #: PBTD-7-750

UPC: 783669078763

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 7 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 750-250, 7 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669078763, PBTD-7-750

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 7
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 7
Material: Aluminum
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)