Metal Halide Lamp, ED17, 175W, Clear

Item #: 340208

Cat #: MH175W/U/MED

UPC: 090444155565

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E

Overview

Metal Halide Lamp, 175 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E
Also known as: 090444155565, MH175W/U/MED

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 14000
Wattage: 175
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
ANSI Code: M57/E
Light Technology: HID
Base: Medium Screw (E26)
Lumens: 14000
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Color Temperature: 4000 (Cool White)
Wattage: 175
Shape: ED17 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)