This product has been discontinued.
Raised Panel Push Button Label, 1.9" x 1.2", Red
Item #: 340191
Cat #: PTLEP-168-593-RD
UPC: 662820899013
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.9 Inch x 1.2 Inch (48.3 mm X 30.5 mm), Red, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: 662820899013, PTLEP-168-593-RD
Specifications
Color: | Red |
Material: | Polyester |
Type: | Label |
Color: | Red |
Type: | Label |
Material: | Polyester |
Customer Reviews
No reviews for this product
(0)