Multi-Tap Connector, Insulated, Aluminum

Item #: 34014

Cat #: PBTS-3-3/0

UPC: 783669079524

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 3 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079524, PBTS-3-3/0

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Color: Black
Size: 1/4
Allowable Gauge Range: 6 - 3/0
Volts AC: 600
Standards: California Proposition 65
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)