Junction Box, Screw Cover, 8" x 4" x 4"

Item #: 340079

Cat #: CF844

UPC: 785928200168

Documents & Guides
Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 8 x 4 x 4 Inch, Fiberglass/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA: 1, 3R, 4X, 6P, 12, Screw Cover, 8 x 4 x 4 Inch, Fiberglass/Gray
The CF Series was designed for use in compact or portable control systems or foruse as an operator interface in both indoor and outdoor environments.
Also known as: 785928200168, CF844

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 8 in
Size: 8 x 4 x 4 in
Depth: 4 in
Color: Gray
Material: Fiberglass
Size: 8 x 4 x 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Width: 4 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)