Disconnect Mechanism, Cable Operated, 3', for 20 - 63A Switches

Item #: 340050

Cat #: 194R-FC03

UPC: 612598807284

Documents & Guides
Disconnect Mechanism, Cable Operated, 3 Foot, for 20 - 63 Amp Switches
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Disconnect Mechanism, Cable Operated, 3 Foot, for 20 - 63 Amp Switches
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-FC03 from Rockwell Automation® is a 194R accessory. It is a cable-operated disconnect switch mechanism. It includes 3 FT cable mechanism and mounting plate. And it is for 30 And 60 A next generation 194R disconnect switches ( disconnect switch and handle must be ordered separately).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598807284, 194R-FC03

Specifications

Length: 3 ft
Type: Cable Operated, Disconnect Mechanism
Standards: Build America Buy America Compliant
Length: 3 ft
Standards: Build America Buy America Compliant
Type: Cable Operated, Disconnect Mechanism

Customer Reviews

No reviews for this product
(0)