Disconnect Switch, 3P, 2-Position, 25A, 690VAC, Red/Yellow Knob

Item #: 34004

Cat #: 194E-E25-1753-6N

UPC: 662468863254

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount

Overview

Switch, Disconnect, Non-Fused, 25 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Red/Yellow Knob, Front Mount
Bulletin 194E Load Switches are designed for use as local motor isolation and disconnect switch applications. Our switches are available in 3- and 6-pole versions with add-on additional poles, grounding and neutral terminals and auxiliary contacts. These switches share the same operating handles as the Bulletin 194L Control and Load Switches.
Also known as: 662468863254, 194E-E25-1753-6N

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: Door, Front
Color: Red/Yellow
Amps: 25
Type: Disconnect Switch, Open
Poles: 3
Color: Red/Yellow
Volts AC: 690
Mounting: Door, Front
Amps: 25

Customer Reviews

No reviews for this product
(0)