This product may not be available in all locations.
3
more

Breaker, Molded Case, 100A, 3P, 600VAC, 25-14kAIC, Shunt Trip
Item #: 33997
Cat #: HDL36100SA
UPC: 785901525578
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, 120 Volt AC Shunt Trip
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 - 14 kAIC, PowerPact, Lug In/Lug Out, 120 Volt AC Shunt Trip
Also known as: 785901525578, HDL36100SA
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 14 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)