COMPUTER WORKSTATION ENCLOSURE

Item #: 339956

Cat #: PGLD1486CWS

UPC: 783510109967

Sign In or Register to view pricing and more.
Documents & Guides
COMPUTER WORKSTATION ENCLOSURE

Overview

COMPUTER WORKSTATION ENCLOSURE
The PROLINE™ Gold Series Computer Workstation is a full-featured, off-the-shelf solution for protecting PC computer systems. Made with sturdy unibody construction, the enclosure accommodates a complete range of accessories.
Also known as: 783510109967, PGLD1486CWS

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 55.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.500 in
Height: 55.120 in
Material: Steel
Depth: 23.620 in

Customer Reviews

No reviews for this product
(0)