Compression Lug, Copper, 1-Hole

Item #: 33991

Cat #: CCL-2-14

UPC: 783669031300

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031300, CCL-2-14

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)