Cordset, 3P, 90D Male Receptacle, 12" Leads, 13A, 600V AC/DC

Item #: 33987

Cat #: 1R3007A20A120

UPC: 786788356583

Documents & Guides
Mini-Change Receptacle, 3 Pin, 90 Degree Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini-Change Receptacle, 3 Pin, 90 Degree Male Receptacle. 16-1 Conductor, 12" PVC Leads. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle
Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market
Also known as: 786788356583, 1R3007A20A120

Specifications

Gender: Male
Type: 3-Pin, Right Angle Receptacle, Mini Change
IP/NEMA Rating: NEMA 6
Gender: Male
IP/NEMA Rating: NEMA 6
Type: 3-Pin, Right Angle Receptacle, Mini Change

Customer Reviews

No reviews for this product
(0)