16" x 14" Swing-Out Panel

Item #: 33973

Cat #: A1614PSWPNL

UPC: 783510171063

Sign In or Register to view pricing and more.
Documents & Guides
Concept Panel, Swing-Out, 15.00" x 13.62", Size/Dims: Fits 16" x 14", Material/Finish: Aluminum

Overview

Concept Panel, Swing-Out, 15.00" x 13.62", Size/Dims: Fits 16" x 14", Material/Finish: Aluminum
Includes four PolyPro Adjustable Panel Blocks. No enclosure modification is required for installation.
Also known as: 783510171063, A1614PSWPNL

Specifications

Height: 16 in
Width: 14 in
Material: Aluminum
Special Program: Hoffman On Demand
Height: 16 in
Material: Aluminum
Width: 14 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)