FO25841XPECO3 30/CS 1/SKU

Item #: 33971

Cat #: FO25/841/XP/ECO3

UPC: 046135217746

Sign In or Register to view pricing and more.
Documents & Guides
25W, 36" MOL, T8 OCTRON XP Extended Performance fluorescent lamp,4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC«3 *Sylvania Part # 21774* *** Not for Sale in Vermont due to State Regulations ***

Overview

25W, 36" MOL, T8 OCTRON XP Extended Performance fluorescent lamp,4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC«3 *Sylvania Part # 21774* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135217746, FO25/841/XP/ECO3

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 3 ft, 36 in
Wattage: 25
Lumens: 2175
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Lumens: 2175
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Wattage: 25
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)