Compression Lug, Copper, 1-Hole

Item #: 33967

Cat #: CCL-2-38

UPC: 783669031348

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 2, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 2, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Ilsco's copper compression lugs provides low contact resistance, visual inspection of proper cable insertion, performance and strength, high conductivity, and application versatility.
Also known as: 783669031348, CCL-2-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)