
14AWG SOLID PIGTAIL 6 INCH - BARE
Item #: 339658
Cat #: 984
UPC: 050169009840
Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)
#14 Solid Bare Copper Wire Pigtail, 6 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws #14 solid un-insulated copper wire Captive four-way combo head ground screw 6 in. wire length Suitable for 10-32 threaded hole
Also known as: 050169009840, 984
Specifications
Size: | 6 |
Color: | Green |
Material: | Copper |
Size: | 6 |
Material: | Copper |
Color: | Green |
Customer Reviews
No reviews for this product
(0)