Wall Mount Enclosure

Item #: 33964

Cat #: WS242412SS

UPC: 783510130930

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Enclosure, Bulletin Ws1 (watershed Wall-mount Enclosures), Size/dims: 24.00x24.00x12.00, Material/finish: Ss Type 304
nVent HOFFMAN HOFWS242412SS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510130930, WS242412SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)