This product has been discontinued.

Transformer, Control, 50VA, AE Series, 240x480 - 24VAC, 1PH
Item #: 339628
Cat #: AE030050
UPC: 047503085141
Documents & Guides
50 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Sign In or Register to view pricing and more.
Overview
50 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503085141, AE030050
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 24 |
Primary Voltage: | 240/480 |
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 24 |
Customer Reviews
No reviews for this product
(0)