Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Item #: 33962

Cat #: NP3I

UPC: 883778101762

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Overview

Toggle Switch Wallplate, 3-Gang, Nylon, Ivory
The Hubbell HUBNP3I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778101762, NP3I

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: 3-Gang, Toggle Switch Wallplate
Gangs: 3
Size: Standard
Material: Nylon
Mounting: Device
Color: Ivory
Type: 3-Gang, Toggle Switch Wallplate

Customer Reviews

No reviews for this product
(0)