STARTER 600VAC 540AMP NEMA +OPTIONS

Item #: 339583

Cat #: 8536SHG2V02S

UPC: 785901621089

Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 540AMP NEMA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,150HP@200VAC - 200HP@230VAC - 400HP@460/575VAC,3 phases,3-Pole,540 A,6,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter

Overview

Square D,STARTER 600VAC 540AMP NEMA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,150HP@200VAC - 200HP@230VAC - 400HP@460/575VAC,3 phases,3-Pole,540 A,6,600 V AC,NEMA 1 painted sheet steel,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3,starter
Also known as: 785901621089, 8536SHG2V02S

Specifications

Phase: 3
Poles: 3
Size: 6
Type: Starter
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Size: 6
IP/NEMA Rating: NEMA 1
Poles: 3
Type: Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)