Strobe, Low Profile, Type: Single Flash, 12VDC, Lens: Amber
Item #: 33956
Cat #: 470S-1280-A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Strobe, Low Profile, Type: Single Flash, 12 Volt DC, Surface Mount, NEMA 4X, Lens: Amber, Material: Polyurethane
Overview
Strobe, Low Profile, Type: Single Flash, 12 Volt DC, Surface Mount, NEMA 4X, Lens: Amber, Material: Polyurethane
Also known as: 470S-1280-A
Specifications
Color: | Amber |
Material: | Polyurethane |
Volts DC: | 12 |
Color: | Amber |
Volts DC: | 12 |
Material: | Polyurethane |
Customer Reviews
No reviews for this product
(0)