54W T5 Fluorescent Lamp, 35K

Item #: 339505

Cat #: S8144

UPC: 045923081446

Sign In or Register to view pricing and more.
54 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

54 Watt; T5; Fluorescent; 3500K Neutral White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081446, S8144

Specifications

Lumens: 5000
Shape: T5 (Tubular)
Wattage: 54
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Wattage: 54
Color Temperature: 3500 (Neutral White)
Dimmable: No
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)