FISHTAPE,FLEXIBLE STEEL-100'

Item #: 3395

Cat #: FTFS439-100

UPC: 783310127147

Sign In or Register to view pricing and more.
MagnumPROÖ Flexible Steel Fish Tape 100' x 3/16" (30.5m x 4.8mm). Multi-strand steel cable for maximum flexibility. Advanced comfort handle grip reduces fatigue. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling.

Overview

MagnumPROÖ Flexible Steel Fish Tape 100' x 3/16" (30.5m x 4.8mm). Multi-strand steel cable for maximum flexibility. Advanced comfort handle grip reduces fatigue. Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly. Rugged case design improves drop impact capability. Flared case with Grip Ridges for no slip handling.
Multi-strand steel cable for maximum flexibility Advanced comfort handle grip reduces fatigue Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly Rugged case design improves drop impact capability Flared case with Grip Ridges for no slip handling
Also known as: 783310127147, FTFS439-100

Specifications

Length: 100 ft
Diameter: 3/16 in
Material: Steel
Type: Fish Tape
Length: 100 ft
Material: Steel
Diameter: 3/16 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)