Transformer, Dry Type, 225KVA, 3PH, 480 Delta - 208Y/120VAC, 80C Rise

Item #: 339241

Cat #: EE225T3HFISNLP

UPC: 785901688570

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, K-13 Rated, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, K-13 Rated, NEMA 3R
Also known as: 785901688570, EE225T3HFISNLP

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)