Toggle Switch Wallplate, 3-Gang, Nylon, White
Item #: 33922
Cat #: NP3W
UPC: 883778101779
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch Wallplate, 3-Gang, Nylon, White
Overview
Toggle Switch Wallplate, 3-Gang, Nylon, White
The Hubbell HUBNP3W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778101779, NP3W
Specifications
Gangs: | 3 |
Mounting: | Device |
Size: | Standard |
Color: | White |
Material: | Nylon |
Type: | 3-Gang, Toggle Switch Wallplate |
Gangs: | 3 |
Size: | Standard |
Material: | Nylon |
Mounting: | Device |
Color: | White |
Type: | 3-Gang, Toggle Switch Wallplate |
Customer Reviews
No reviews for this product
(0)