This product may not be available in all locations.
2
more
Disconnect Switch, Fused, NEMA 3R, 400A, 3P, 240VAC, General Duty
Item #: 339162
Cat #: D325NTR
UPC: 785901003656
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3 Pole, 240 Volt AC, General Duty, 100 kAIC T
Overview
Disconnect Switch, Fused, NEMA 3R, 400 Amp, 3 Pole, 240 Volt AC, General Duty, 100 kAIC T
Also known as: 785901003656, D325NTR
Specifications
Poles: | 3 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Amps: | 400 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)