Has Been Replaced by Eaton FAZ-C20/1-NA-SP

Item #: 339129

Cat #: WMZT1C20

UPC: 786685256108

Sign In or Register to view pricing and more.
20 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C20/1-NA-SP

Overview

20 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C20/1-NA-SP
Also known as: 786685256108, WMZT1C20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Volts AC: 277
Amps: 20
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)