Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 646 Flex
Item #: 339118
Cat #: YA402NFXB
UPC: 781810053690
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 646 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 646 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810053690, YA402NFXB
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Copper |
Stud Size: | 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)