Handy Box Cover, Toggle, Width: 2-1/2", Length:4-1/8",Steel

Item #: 33908

Cat #: 68-C-30

UPC: 785991144154

Sign In or Register to view pricing and more.
Documents & Guides
Handy Box Cover, Type: Steel/Pre-Galvanized, Length 4-1/8, Width 2-1/2", For use with one toggle switch.

Overview

Handy Box Cover, Type: Steel/Pre-Galvanized, Length 4-1/8, Width 2-1/2", For use with one toggle switch.
Also known as: 785991144154, 68-C-30

Specifications

Width: 2 1/2 in
Mounting: Device
Material: Steel
Height: 4 1/8 in
Width: 2 1/2 in
Material: Steel
Mounting: Device
Height: 4 1/8 in

Customer Reviews

No reviews for this product
(0)