Cable Tie Black Mtg Hd 11" 50lb 100

Item #: 339050

Cat #: 11500MH

UPC: 662381050571

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Black Mtg Head 11" 50lb 100

Overview

Cable Tie Black Mtg Head 11" 50lb 100
Also known as: 662381050571, 11500MH

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)