![Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch](https://rexel-cdn.com/products/kel02201013.jpg?i=D02C6F3B-1467-4E70-BA20-76A5C8C52970&f=420)
Support Grip, Single Eye, Closed Mesh, Range: .500 to .620 Inch
Item #: 33903
Cat #: 02201013
UPC: 783585300962
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.620 Inch, Mesh Length: 10 Inch.
Overview
Support Grip, Single U Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.500 Inch - 0.620 Inch, Mesh Length: 10 Inch.
Also known as: 783585300962, 02201013
Specifications
Material: | Bronze |
Length: | 10 in |
Diameter Range: | 0.500 - 0.620 in |
Material: | Bronze |
Diameter Range: | 0.500 - 0.620 in |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)